LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

METRIC/INCH BOLT GAUGE

633.990.001 - UNSPSC 41111607
0633990001961 1
METRIC/INCH BOLT GAUGE METRIC/INCH BOLT GAUGE
METRIC/INCH BOLT GAUGE

Delivery

In stock delivery from our warehouses.

A handy tool that lets you fit bolts through bolt-sized holes. The bolt gauge is divided into standard and metric sections. Simply push the bolt into the holes on the bolt gauge and find the smallest hole the bolt will fit into and you’ll have the size you need.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 220mm x 85mm
Material Plastic
Type Thread Identifier Gauge
EAN 4050641683090

Features

Easily identify imperial and metric bolts and nuts.
Ruler with cutout for measuring bolt lengths.

Customers Also Viewed

Is Often Bought With

You Might Also Like